LEGRAND - PASS & SEYMOUR #HLV-703PTC

Wall Dimmer Switch, Slide, Preset On-Off, 700VA, 120VAC

SKU: 78500703054
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Low Voltage, Magnetic
Capacity: 700VA
Voltage: 120V AC
Finish: White
Wallplate: Decorator
Manufacturer Series: Harmony
Description
P&S HLV-703PTC HARMY DECO SLD LV SP