Menu Search
LEGRAND - PASS & SEYMOUR #CD2000-RED

Titan Wall Dimmer, Red, Slide to Off , 2000W

SKU # 78500700779
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide to Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 2000W
Voltage: 120V
Finish: Red
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide to Off ; Operation - 1-Pole ; Load - Incandescent; Capacity - 2000W; Voltage - 120V; Finish - Red; Wallplate - Decorator ; Additional Information - Blank Center Plate Included, Dimensions: 4.65 in. W x 1.44 in. D x 4.87 in. H; Manufacturer Series - Titan

Additional Info: Blank Center Plate Included, Dimensions: 4.65 in. W x 1.44 in. D x 4.87 in. H