Menu Search
Dimming Switches Wall Dimmer, Red, Slide, Preset On-Off, 700W

LEGRAND - PASS & SEYMOUR #CD703-PRED

Titan Wall Dimmer, Red, Slide, Preset On-Off, 700W

SKU #78500700751
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 700W
Voltage: 120V AC
Finish: Red
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 700W; Voltage - 120VAC; Finish - Red; Wallplate - Decorator ; Manufacturer Series - Titan