Menu Search
Search
LEGRAND - PASS & SEYMOUR #CD1103-PRED

Titan Wall Dimmer, Red, Slide, Preset On-Off, 1100W

SKU # 78500700761
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 1100W
Voltage: 120V
Finish: Red
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 1100W; Voltage - 120V; Finish - Red; Wallplate - Decorator ; Additional Information - Blank Center Plate Included; Manufacturer Series - Titan

Additional Info: Blank Center Plate Included