Menu Search
Dimming Switches Wall Dimmer, Light Almond, Touch w/Preset Tap On-Off, 600VA

LEGRAND - PASS & SEYMOUR #DFB600-MWV

Wall Dimmer, Light Almond, Touch w/Preset Tap On-Off, 600VA

SKU #78500716128
Manufacturer Series: Leandro
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Touch with Preset Tap On-Off
Pole Type: Multi-Location Master
Load: Fluorescent
Capacity: 600VA
Voltage: 120V
Finish: Light Almond
Wallplate: Decorator

Additional Info: Specification. Accomodate Up To 30 Remote Dimmers