Menu Search
Search
LEGRAND - PASS & SEYMOUR #T603-LAV

TradeMaster® Wall Dimmer Light Almond Toggle On-Off

SKU # 78500708034
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Toggle On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Light Almond
Wallplate: Toggle
Packaging: VisionPak