Menu Search
Search
LEGRAND - PASS & SEYMOUR #CDFB83-PLA

Titan Wall Dimmer, Light Almond, Slide, Preset On-Off, 8A

SKU # 78500730246
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Fluorescent
Capacity: 8A
Voltage: 120V
Finish: Light Almond
Wallplate: Custom

Additional Info: 2-wire device. Custom cover plates by Titan, Narrow center blank included