Menu Search
LEGRAND - PASS & SEYMOUR #90680-LA

Wall Dimmer, Light Almond, Slide, Preset On-Off, 600W

SKU # 78500726882
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Light Almond
Wallplate: Decorator

Additional Info: Specification