Menu Search
Dimming Switches Wall Dimmer, Light Almond, Slide, Preset On-Off, 2000W
LEGRAND - PASS & SEYMOUR #CD2003-PLA

Titan Wall Dimmer, Light Almond, Slide, Preset On-Off, 2000W

SKU # 78500761849
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 2000W
Voltage: 120V
Finish: Light Almond
Wallplate: Custom (included)