LEGRAND - PASS & SEYMOUR #D703P-LA

Wall Dimmer, Light Almond, Side Slider w/Preset Decorator Rocker, 700W

SKU: 78500770407
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Dimmer
Switch Type: Side Slider with Preset Decorator Rocker
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 700W
Voltage: 120V
Finish: Light Almond
Wallplate: Decorator
Manufacturer Series: Harmony
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Side Slider w/Preset Decorator Rocker; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 700W; Voltage - 120V; Finish - Light Almond; Wallplate - Decorator; Manufacturer Series - Harmony