Wall Dimmer, Light Almond, Rotary Push On-Off, 600W

SKU: 78500704570
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Switch Type: Wall Dimmer
Operator: Rotary Push On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Light Almond
Wallplate: Toggle
Packaging: VisionPak
Manufacturer Series: R
Dimming Switches: Switch Type - Wall Dimmer; Operator - Rotary Push On-Off; Operation - 1-Pole; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - Light Almond; Wallplate - Toggle; Packaging - VisionPak; Manufacturer Series - R