Menu Search
LEGRAND - PASS & SEYMOUR #R1003PLAV

Wall Dimmer, Light Almond, Rotary On-Off, 1000W

SKU # 78500704584
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Rotary On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: Light Almond
Packaging: VisionPak

Additional Info: Preset Switch