Menu Search
Dimming Switches Wall Dimmer, Ivory/White/Light Almond, Slide On-Off, 450W
LEGRAND - PASS & SEYMOUR #HCL453PTC

Harmony Wall Dimmer, Ivory/White/Light Almond, Slide On-Off, 450W

SKU # 78500703055
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: CFL/LED
Capacity: 450W
Voltage: 120V
Finish: Ivory/White/Light Almond
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide On-Off; Operation - 1-Pole; Load - CFL/LED; Capacity - 450W; Voltage - 120V; Finish - Ivory/White/Light Almond; Wallplate - Decorator; Additional Information - For 3-way Control; Manufacturer Series - Harmony

Additional Info: For 3-way Control