Menu Search
Dimming Switches Wall Dimmer, Ivory/White/Light Almond, Preset, 10A/5A

LEGRAND - PASS & SEYMOUR #WS4FBL3P-TC

TradeMaster® Wall Dimmer, Ivory/White/Light Almond, Preset, 10A/5A

SKU #78500704772
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Preset
Pole Type: 1-Pole, 3-Way
Load: Fluorescent
Capacity: 10A/5A
Voltage: 120/277V AC
Finish: Ivory/White/Light Almond
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Preset; Operation - 1-Pole, 3-Way; Load - Fluorescent ; Capacity - 10A/5A; Voltage - 120/277VAC, 0-10VDC; Finish - Ivory/White/Light Almond; Wallplate - Decorator; Additional Information - Dimensions: 1.75 in. W x 1.25 in. D x 4.25 in. H; Manufacturer Series - Trademaster

Additional Info: Dimensions: 1.75 in. W x 1.25 in. D x 4.25 in. H