You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #D600-MIV

Wall Dimmer, Ivory, Touch w/Preset Tap On-Off, 600W

SKU # 78500729717 Manufacturer Series: Leandro
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Touch with Preset Tap On-Off
Pole Type: Multi-Location Master
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Ivory
Wallplate: Decorator

Additional Info: Specification. Accomodate Up To 30 Remote Dimmers