Menu Search
Dimming Switches Wall Dimmer Ivory Slide, Preset On-Off

LEGRAND - PASS & SEYMOUR #CD3FB163-PI

Titan Wall Dimmer Ivory Slide, Preset On-Off

SKU #78500725551
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Fluorescent
Capacity: 16A
Voltage: 120V
Finish: Ivory
Wallplate: Custom

Additional Info: 3-wire device. Custom cover plates by Titan, Narrow center blank included