LEGRAND - PASS & SEYMOUR #CDFB83-PI

Wall Dimmer, Ivory, Slide, Preset On-Off, 8A

SKU: 78500730244
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Fluorescent
Capacity: 8A
Voltage: 120V
Finish: Ivory
Wallplate: Custom
Manufacturer Series: Titan
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole, 3-Way; Load - Fluorescent; Capacity - 8A; Voltage - 120V; Finish - Ivory; Wallplate - Custom; Additional Information - 2-wire device. Custom cover plates by Titan, Narrow center blank included; Manufacturer Series - Titan
Additional Info: 2-wire device. Custom cover plates by Titan, Narrow center blank included