Menu Search
Dimming Switches Wall Dimmer, Ivory, Slide, Preset On-Off, 7A

LEGRAND - PASS & SEYMOUR #CDFB73P277-I

Titan Wall Dimmer, Ivory, Slide, Preset On-Off, 7A

SKU #78500730328
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 2-Wire, 3-Way
Load: Fluorescent, Electronic
Capacity: 7A
Voltage: 277V
Finish: Ivory
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole, 2-Wire, 3-Way; Load - Fluorescent, Electronic; Capacity - 7A; Voltage - 277V; Finish - Ivory; Wallplate - Decorator; Additional Information - Blank Center Plate Included, Material: Thermoplastic; Manufacturer Series - Titan

Additional Info: Blank Center Plate Included, Material: Thermoplastic