Menu Search
Dimming Switches Wall Dimmer, Ivory, Slide, Preset On-Off, 30-Lmp (magnetic) 12A Max

LEGRAND - PASS & SEYMOUR #93673-I

Wall Dimmer, Ivory, Slide, Preset On-Off, 30-Lmp (magnetic) 12A Max

SKU #78500793672
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole
Load: Fluorescent
Capacity: 30-Lmp (magnetic) 12A Max
Voltage: 277V
Finish: Ivory
Wallplate: Decorator

Additional Info: Specification, Extra-Heavy Use