You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEGRAND - PASS & SEYMOUR #93472-GRY

Wall Dimmer, Ivory, Slide, Preset On-Off, 20-Lmp (magnetic) 8A Max

SKU # 78500793471
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole
Load: Fluorescent
Capacity: 20-Lmp (magnetic) 8A Max
Voltage: 277V
Finish: Ivory
Wallplate: Decorator

Additional Info: Specification