Menu Search
LEGRAND - PASS & SEYMOUR #TDLV1103-PI

TradeMaster® Wall Dimmer, Ivory, Slide, Preset On-Off, 1100VA

SKU # 78500701595
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Low Voltage, Magnetic
Capacity: 1100VA
Voltage: 120V
Finish: Ivory
Wallplate: Toggle
Packaging: Box

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole, 3-Way; Load - Low Voltage, Magnetic; Capacity - 1100VA; Voltage - 120V; Finish - Ivory; Wallplate - Toggle; Packaging - Box; Additional Information - Dimensions: 2.50 in. W x 1.25 in. D x 4.25 in. H; Manufacturer Series - Trademaster

Additional Info: Dimensions: 2.50 in. W x 1.25 in. D x 4.25 in. H