Menu Search
Dimming Switches Wall Dimmer, Ivory, Slide, Preset On-Off, 1000W

LEGRAND - PASS & SEYMOUR #91083-I

Wall Dimmer, Ivory, Slide, Preset On-Off, 1000W

SKU #78500791083
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: Ivory
Wallplate: Custom (included)