Menu Search
Dimming Switches Wall Dimmer, Ivory, Slide On-Off, 600W

LEGRAND - PASS & SEYMOUR #SS600-I

TradeMaster® Wall Dimmer, Ivory, Slide On-Off, 600W

SKU #78500701830
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Ivory
Wallplate: Toggle
Packaging: Box