Menu Search
Dimming Switches Wall Dimmer, Ivory, Slide On-Off, 600W

LEGRAND - PASS & SEYMOUR #LS600-IV

Wall Dimmer, Ivory, Slide On-Off, 600W

SKU #78500715763
Manufacturer Series: LS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Ivory
Wallplate: Decorator
Packaging: VisionPak