Menu Search
LEGRAND - PASS & SEYMOUR #LSLV600-I

Wall Dimmer, Ivory, Slide On-Off, 600VA

SKU # 78500723612 Manufacturer Series: LSL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Low Voltage, Magnetic
Capacity: 600VA
Voltage: 120V
Finish: Ivory
Wallplate: Decorator
Packaging: Box