Menu Search
Dimming Switches Wall Dimmer, Ivory, Slide On-Off, 1500W
LEGRAND - PASS & SEYMOUR #91581-I

Wall Dimmer, Ivory, Slide On-Off, 1500W

SKU # 78500791585
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1500W
Voltage: 120V
Finish: Ivory
Wallplate: Custom 2G (included)