Menu Search

LEGRAND - PASS & SEYMOUR #CDLV1100-I

Titan Wall Dimmer, Ivory, Slide On-Off, 1100W

SKU: 78500730190
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Low Voltage, Magnetic
Capacity: 1100W
Voltage: 120V
Finish: Ivory
Wallplate: Custom (included)
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide On-Off; Operation - 1-Pole; Load - Low Voltage, Magnetic; Capacity - 1100W; Voltage - 120V; Finish - Ivory; Wallplate - Custom (included); Manufacturer Series - Titan