Menu Search
Dimming Switches Wall Dimmer, Ivory, Slide On-Off, 10A
LEGRAND - PASS & SEYMOUR #CDFB10-277-I

Titan Wall Dimmer, Ivory, Slide On-Off, 10A

SKU # 78500761852
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Fluorescent
Capacity: 10A
Voltage: 277V
Finish: Ivory
Wallplate: Custom

Additional Info: 2-wire device. Custom cover plates by Titan, Wide center blank included