You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
LEGRAND - PASS & SEYMOUR #91503-I

Wall Dimmer, Ivory, Rotary Push On-Off, 1500W

SKU # 78500791503
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Rotary Push On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 1500W
Voltage: 120V
Finish: Ivory
Wallplate: Custom (included)