Menu Search
Search
LEGRAND - PASS & SEYMOUR #TDFB83-PI

TradeMaster® Wall Dimmer, Ivory, Preset On-Off, 8A

SKU # 78500701598
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Fluorescent, Electronic
Capacity: 8A
Voltage: 120V
Finish: Ivory
Wallplate: Toggle
Packaging: Box

Dimming Switches: Switch Type - Wall Dimmer; Operator - Preset On-Off; Operation - 1-Pole, 3-Way; Load - Fluorescent, Electronic; Capacity - 8A; Voltage - 120V; Finish - Ivory; Wallplate - Toggle; Packaging - Box; Additional Information - Dimensions: 2.50 in. W x 1.25 in. D x 4.25 in. H; Manufacturer Series - Trademaster

Additional Info: Dimensions: 2.50 in. W x 1.25 in. D x 4.25 in. H