Menu Search
Dimming Switches Wall Dimmer, Ivory, Preset, 450W
LEGRAND - PASS & SEYMOUR #LSCL453PI

TradeMaster® Wall Dimmer, Ivory, Preset, 450W

SKU # 78500704048 Manufacturer Series: LS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Preset
Pole Type: 1-Pole, 3-Way
Load: CFL/LED
Capacity: 450W
Voltage: 120V AC
Finish: Ivory

Dimming Switches: Switch Type - Wall Dimmer; Operator - Preset; Operation - 1-Pole, 3-Way; Load - CFL/LED; Capacity - 450W; Voltage - 120VAC; Finish - Ivory; Additional Information - Dimensions: 1.74 in. W x 1.28 in. D x 4.19 in. H; Manufacturer Series - Trademaster LS

Additional Info: Dimensions: 1.74 in. W x 1.28 in. D x 4.19 in. H