Menu Search
Dimming Switches Wall Dimmer, Gray, Slide, Preset On-Off, 8A
LEGRAND - PASS & SEYMOUR #CDFB83-PGRY

Titan Wall Dimmer, Gray, Slide, Preset On-Off, 8A

SKU # 78500730243
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Fluorescent
Capacity: 8A
Voltage: 120V
Finish: Gray
Wallplate: Custom

Additional Info: 2-wire device. Custom cover plates by Titan, Narrow center blank included