Menu Search
Dimming Switches Wall Dimmer, Gray, Slide, Preset On-Off, 16A

LEGRAND - PASS & SEYMOUR #CDFB163-PGRY

Titan Wall Dimmer, Gray, Slide, Preset On-Off, 16A

SKU #78500730321
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Fluorescent
Capacity: 16A
Voltage: 120V
Finish: Gray
Wallplate: Custom

Additional Info: 2-wire device. Custom cover plates by Titan, Wide center blank included