Menu Search
Dimming Switches Wall Dimmer, Gray, Slide, Preset On-Off, 1600W
LEGRAND - PASS & SEYMOUR #CDLV1603-PGRY

Titan Wall Dimmer, Gray, Slide, Preset On-Off, 1600W

SKU # 78500761867
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Low Voltage, Magnetic
Capacity: 1600W
Voltage: 120V
Finish: Gray
Wallplate: Custom (included)