Menu Search
Search
LEGRAND - PASS & SEYMOUR #CDFB103-PGRY

Titan Wall Dimmer, Gray, Slide, Preset On-Off, 10A

SKU # 78500730315
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 2-Wire, 3-Way
Load: Fluorescent, Electronic
Capacity: 10A
Voltage: 120V
Finish: Gray
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole, 2-Wire, 3-Way; Load - Fluorescent, Electronic; Capacity - 10A; Voltage - 120V; Finish - Gray; Wallplate - Decorator; Additional Information - Blank Center Plate Included, Material: Thermoplastic, Dimensions: 4.65 in. W x 1.44 in. D x 4.87 in. H; Manufacturer Series - Titan

Additional Info: Blank Center Plate Included, Material: Thermoplastic, Dimensions: 4.65 in. W x 1.44 in. D x 4.87 in. H