Menu Search
LEGRAND - PASS & SEYMOUR #T603-V

TradeMaster® Wall Dimmer Brown Toggle On-Off

SKU # 78500708041
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Toggle On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Brown
Wallplate: Toggle
Packaging: VisionPak