Menu Search
LEGRAND - PASS & SEYMOUR #T1000-V

TradeMaster® Wall Dimmer, Brown, Toggle On-Off, 1000W

SKU # 78500705805
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Toggle On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: Brown
Wallplate: Toggle
Packaging: VisionPak