LEGRAND - PASS & SEYMOUR #CDFB103-P277

Wall Dimmer, Brown, Slide, Preset On-Off, 10A

SKU: 78500730336
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Fluorescent
Capacity: 10A
Voltage: 277V
Finish: Brown
Wallplate: Custom
Manufacturer Series: Titan
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole, 3-Way; Load - Fluorescent; Capacity - 10A; Voltage - 277V; Finish - Brown; Wallplate - Custom; Additional Information - 2-wire device. Custom cover plates by Titan, Wide center blank included; Manufacturer Series - Titan
Additional Info: 2-wire device. Custom cover plates by Titan, Wide center blank included