Menu Search
Dimming Switches Wall Dimmer, Brown, Slide On-Off, 600VA
LEGRAND - PASS & SEYMOUR #LSLV600

Wall Dimmer, Brown, Slide On-Off, 600VA

SKU # 78500727769 Manufacturer Series: LSL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Low Voltage, Magnetic
Capacity: 600VA
Voltage: 120V
Finish: Brown
Wallplate: Decorator
Packaging: Box