Menu Search
Dimming Switches Wall Dimmer, Brown, Slide On-Off, 2000W

LEGRAND - PASS & SEYMOUR #CD2000

Titan Wall Dimmer, Brown, Slide On-Off, 2000W

SKU #78500761842
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 2000W
Voltage: 120V
Finish: Brown
Wallplate: Custom (included)