Menu Search
LEGRAND - PASS & SEYMOUR #CD1600

Titan Wall Dimmer, Brown, Slide On-Off, 1600W

SKU # 78500730248
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1600W
Voltage: 120V
Finish: Brown
Wallplate: Custom (included)