LEGRAND - PASS & SEYMOUR #DR703P-V

Wall Dimmer, Brown, Rotary Preset, 700W

SKU: 78500723936
Manufacturer Series: DR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Dimmer
Switch Type: Rotary Preset
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 700W
Voltage: 120V
Finish: Brown
Wallplate: Decorator
Packaging: VisionPak
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Rotary Preset; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 700W; Voltage - 120V; Finish - Brown; Wallplate - Decorator; Packaging - VisionPak; Additional Information - Accepts Snap-In Light Module (Sold Separately), Dimensions: 2.50 in. W x 1.28 in. D x 4.19 in. H; Manufacturer Series - DR
Additional Info: Accepts Snap-In Light Module (Sold Separately), Dimensions: 2.50 in. W x 1.28 in. D x 4.19 in. H