Menu Search
Search
LEGRAND - PASS & SEYMOUR #LS603-PBK

Wall Dimmer, Black, Slide, Preset On-Off, 600W

SKU # 78500704553 Manufacturer Series: LS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Black
Wallplate: Decorator