Menu Search
LEGRAND - PASS & SEYMOUR #LS1000-BKV

Wall Dimmer, Black, Slide On-Off, 1000W

SKU # 78500704542 Manufacturer Series: LS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: Black
Wallplate: Decorator
Packaging: VisionPak