Menu Search
Dimming Switches Wall Dimmer, Black, Rotary Preset, 1100W

LEGRAND - PASS & SEYMOUR #DR1103P-BKV

Wall Dimmer, Black, Rotary Preset, 1100W

SKU #78500770540
Manufacturer Series: DR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Rotary Preset
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 1100W
Voltage: 120V
Finish: Black
Wallplate: Decorator
Packaging: VisionPak

Dimming Switches: Switch Type - Wall Dimmer; Operator - Rotary Preset; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 1100W; Voltage - 120V; Finish - Black; Wallplate - Decorator; Packaging - VisionPak; Additional Information - Accepts Snap-In Light Module (Sold Separately), Dimensions: 2.50 in. W x 1.28 in. D x 4.19 in. H; Manufacturer Series - DR

Additional Info: Accepts Snap-In Light Module (Sold Separately), Dimensions: 2.50 in. W x 1.28 in. D x 4.19 in. H