Menu Search
LEGRAND - PASS & SEYMOUR #LSDD300

TradeMaster® Dual Wall Dimmer, Brown, Slide to Off , 300W

SKU # 78500723882 Manufacturer Series: LS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dual Wall Dimmer
Switch Type: Slide to Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 300W
Voltage: 120V
Finish: Brown

Dimming Switches: Switch Type - Dual Wall Dimmer; Operator - Slide to Off ; Operation - 1-Pole; Load - Incandescent; Capacity - 300W; Voltage - 120V; Finish - Brown; Additional Information - Dimensions: 1.74 in. W x 1.28 in. D x 4.19 in. H; Manufacturer Series - Trademaster LS

Additional Info: Dimensions: 1.74 in. W x 1.28 in. D x 4.19 in. H