LEGRAND - PASS & SEYMOUR #CD4FB-W

Dimmer, Wall, Decorator Wallplate, White, White

SKU: 78500730347
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole, 3-Way
Load: Fluorescent
Voltage: 24V
Finish: White
Manufacturer Series: Titan
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide On-Off; Operation - 1-Pole, 3-Way; Load - Fluorescent; Voltage - 24V; Finish - White; Manufacturer Series - Titan