Wall Dimmer Switch, 1-Pole, 3-Way Preset Slide Operator, CFL Load, 277V, White

SKU: 78360871531
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Switch Type: Wall Dimmer
Operator: Preset Slide
Pole Type: 1-Pole, 3-Way
Load: CFL
Voltage: 277V
Finish: White
Manufacturer Series: Eclipsis
Switch; Dimmer; Wall; 1-Pole, 3-Way Preset Slide Operator; CFL Load; 277V; White