Relay Control Panel, 120/277V AC Power Supply, 20A 120-277V AC Output, Surface Mount

SKU: 07847725839
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Lighting Master Relay Panel
Power - Supply: 120/277V AC
Control Connection: Optional Communication Module, RJ Connector
Output Control: 4 Relays
Output Rating: 20A 120-277V AC
Input Control: 4 Switch, 1 Photo, 1 Occupancy, 1 Emergency Input
System Clock: 365 Day Astro Clock
Panel Dimensions: 10 x 10 x 4 in.
Mounting: Surface, Indoor
Manufacturer Series: EZ-Max
Dimming Relay Panels: Type - Lighting Master Relay Panel; Power - Supply - 120/277V AC; Control Connection - Optional Communication Module, RJ Connector; Output Control - 4 Relays; Output Rating - 20A 120-277V AC; Input Control - 4 Switch, 1 Photo, 1 Occupancy, 1 Emergency Input; System Clock - 365 Day Astro Clock; Panel Dimensions - 10.00"x10.00"x4.00"; Mounting - Surface, Indoor; Additional Information - Alpha Numeric Key Pad programming, LCD display; Manufacturer Series - EZ-Max
Additional Info: Alpha Numeric Key Pad programming, LCD display