Menu Search

LEGRAND - WATTSTOPPER #LP24F-8-G-347

Lighting Control Peanut Panel 347V AC

SKU: 75418292916
Manufacturer Series: LP24
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Lighting Control Peanut Panel
Power - Supply: 347V AC
Output Control: 8 Relays
Output Rating: 800mA 24V DC/AC/VACR
Input Control: 8 Universal Switch, Occupancy Sensors, Photocells
System Clock: 8 Channel, 7 Day Scheduling Clock
Panel Dimensions: 31.38 x 23.88 x 4.62 in.
Mounting: Flush
Description
Dimming Relay Panels: Type - Lighting Control Peanut Panel; Power - Supply - 347V AC; Output Control - 8 Relays; Output Rating - 800mA 24V DC/AC/VACR; Input Control - 8 Universal Switch, Occupancy Sensors, Photocells; System Clock - 8 Channel, 7 Day Scheduling Clock; Panel Dimensions - 31.38 in. x 23.88 in. x 4.62 in. ; Mounting - Flush; Additional Information - Ratings: 20A at 120 VAC Tungsten, 30A/20A at 277/347 VAC Ballast, 30A at 347 VAC Resistive, 1.5 hp at 120 VAC, Temperature Rating: 0 to 60 deg C, Frequency: 50/60 Hz; Manufacturer Series - LP24
Additional Info: Ratings: 20A at 120 VAC Tungsten, 30A/20A at 277/347 VAC Ballast, 30A at 347 VAC Resistive, 1.5 hp at 120 VAC, Temperature Rating: 0 to 60 deg C, Frequency: 50/60 Hz